Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Air™ Series 400 Diskit™ P100 Complete Respirators
SDP

Catalog No. p-7162513 Shop All Dentec Safety Specialists Inc. Products
Click to view available options
Size:
Medium/Large
Small/Medium

Catalog No. 19-222-465

Supplier: Dentec Safety™ 4SMDISKP100ZAM

Only null left
Add to Cart
Add to Cart

Series 400 elastomeric half-mask respirators with Diskit™ P100 filter assembly are ideal for welding, dust and oil mist applications.

  • Low profile design fits under most grinding and welding helmets
  • Series 400 elastomeric rubber complete with Diskit™ P100 filter assembly
  • Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
  • Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
  • Exhalation valve diaphragm has channels that act like a parachute to traps exhaled air and lift the diaphragm off the valve seat with very little effort, creating more space for air to exit the mask
  • Rolled sealing flange provides comfort, and improves fit, and does not require user to adjust straps excessively tight
  • Textured sealing area reduces risk of the mask slipping on the face
  • 3-position adjustment allows users to adjust cartridge to three different positions

Specifications

Certifications (NIOSH) NIOSH 42 CFR Part 84
Color Black
Filter Type P100
Material Thermoplastic Elastomer
Product Type Half-Mask Respirator
Size Small/Medium
With Exhalation Valve Yes
Facepiece Material Thermoplastic Elastomer
For Use With (Equipment) Cartridges/Diskits
Model 4-SM-DISKP100ZAM
Packaging Type Display Bag
Length (Metric) 10.16 cm
Width (Metric) 16.51 cm
Height (Metric) 12.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.