Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Ease AD2N95 Cup-Style N95 Respirators
SDP

Catalog No. 19222400 Shop All Dentec Safety Specialists Inc. Products
Click to view available options
With Exhalation Valve:
No
Yes
Quantity:
12/Box
20/Box
60 Pk./Cs.

N95 disposable respirators feature a strong, crush-resistant shell that retains its shape through multiple uses and humid conditions.

  • Minimizes breathing resistance
  • Soft, non-irritating inner Facepiece improves user comfort especially during extended usage
  • Adjustable nosepiece with foam seal at the nose provides comfort while ensuring a proper fit
  • Heavy-duty (latex-free) head straps do not require pre-stretching and are ultra-sonically sealed to the facepiece to eliminate the need for staples and ensuring that the strap is difficult to tear away from the mask

Specifications

Aerosol Type N - Not Resistant to Oil
Assigned Protection Factor (APF) 10
Certifications (NIOSH) NIOSH 42 CFR 84, N95
Design Type Cup/Molded
Disposable Single-use
Filter Type N95
Product Type General Purpose Particulate Respirator
Size Standard
With Exhalation Valve No
Filter Efficiency 95%
Model AD2N95AB240
Nosepiece Type Adjustable Nose Clip
Quantity 20/Box
Sterility Non-sterile
Length (Metric) 5.72 cm
Width (Metric) 13.97 cm
Strap Attachment Type Dual Elastic Straps
FDA Cleared Surgical Mask No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.