Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Dispensing Trays
Shop All Fisherbrand Products

Click to view available options
Dimensions (L x W x H):
12 x 16 x 3 in.
16 x 20 x 4 in.
18 x 22 x 4 in.
Description
- Durable 0.25 in. thick (6.4 mm) high-density polyethylene tray
- Welded corners and bottom
Order Info
Additional dispensing tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Dimensions (L x W x H) | 18 x 22 x 4 in. |
| Color | White |
| Height (Metric) | 10 cm |
| Length (Metric) | 46 cm |
| Material | HDPE |
| Type | Dispensing Tray |
| Width (Metric) | 56 cm |
| Length (English) | 18 in. |
| Height (English) | 4 in. |
| Shape | Rectangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction