Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VELP Scientifica™ Dispersing Tool

Click to view available options
Description:
Dispersing Tool
Emulsifying Disperser Tool
Fibrous Sample Disperser
High Volume Disperser
Sample Volume (Metric):
100 to 2500 mL
50 to 2000 mL
Description
SAMPLES AND APPLICATIONS
- Preparation of foamy mixtures (ice cream, butter, margarine, icing) and spreadable creams
- Preparation of tablets coatings
- Preparation of pharmaceutical ointments and creams
- Preparation of cosmetic products (lip balm, soap, shampoo, conditioner, creams, lipstick, mascara)
- Preparation of pigments, inks, paints
- Preparation of biodiesel and dispersion of petroleum derivatives (e.g., asphalt)
Specifications
Specifications
Product Type | Dispersing Tool |
Sample Volume (Metric) | 50 to 2000 mL |
Immersion Length | 40 to 175 mm |
Autoclavable | Autoclavable |
Blade Material | Stainless Steel |
Material | Stainless Steel |
Description | Dispersing Tool |
Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction