Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Dispersion Blade

Catalog No. p-200089025
Click to view available options
Diameter (English):
3 in.
4 in.

Dispersion Blade only with set screws, electropolished. For high shear mixing at medium to high speeds.

  • Electropolished 316 stainless steel
  • High shear
  • Broken particles are dispersed by the radial flow set up by the blade

Specifications

Diameter (English) 3 in.
Diameter (Metric) 75 mm
Type Dispersion Blade
Material Electropolished Stainless Steel (316)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.