Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SKC, Inc.™ C-Chip™ Disposable Hemacytometers with Improved Neubauer PROMO

Click to view available options
Quantity:
20 Meters/Pk.
50 Meters/Pk.
Description
- Guarantee repeatability and reliability with complete quality control
- Two closed, exact 100 μm high chambers do not require a coverslip
- Eliminate the tedious washing step
- Reduce exposure to infectious sample and contamination
- Very light, yet strong plastic
Specifications
Specifications
Product Type | Hemacytometer |
Grid Type | Neubauer Improved |
Capacity (Metric) | 10 μL |
Disposable | Single-use |
Material | Plastic |
Quantity | 50 Meters/Pk. |
Depth (English) | 0.003 in. |
Depth (Metric) | 0.01 cm |
Height (English) | 0.062 in. |
Height (Metric) | 0.16 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction