Learn More
Description
- Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
- Rimless design enables easy plugging using a stopper.
- Caps not included.
- Meet USP Type I and ASTM E438, Type I, Class B requirements.
- Tubes are packaged in shrink-wrapped boxes to keep them particle-free.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 3 mL |
| Bottom Shape | Round |
| Material | Borosilicate Glass (5.1) |
| Quantity | 1000 Pk. |
| Sterility | Non-sterile |
| Graduated | No |
| Height (Metric) | 75 mm |
| Diameter (Metric) | 10 mm |
| Product Type | Culture Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

