Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Cell Culture Utensils
- Inoculating Loops and Needles
- GVS Disposable Inoculating Loop
GVS Disposable Inoculating Loop
Catalog No. 09316825 Shop All Osmonics Products
Change view
Click to view available options
Volume:
1 μL
10 μL
10 μL, 1 μL
Color:
Blue
Dark Blue
Natural
Neutral
White
Yellow
Material:
ABS
AS
High-impact Polystyrene
Polypropylene
Packaging Type:
1/Peel Pack
10/Zip-Lock Pack
20/Zip-Lock Pack
5/Zip-Lock Pack
24 product options available for selection
| Catalog No. | Volume | Color | Material | Packaging Type |
|---|---|---|---|---|
| 09-316-825 | 10 μL | Blue | Polypropylene | 20/Zip-Lock Pack |
| 09-316-797 | 10 μL | Yellow | ABS | 10/Zip-Lock Pack |
| 09-317-040 | 10 μL | Blue | Polypropylene | 10/Zip-Lock Pack |
| 09-317-341 | 10 μL, 1 μL | Yellow | AS | 5/Zip-Lock Pack |
| 09-316-758 | 10 μL, 1 μL | Yellow | AS | 1/Peel Pack |
| 09-316-738 | 10 μL, 1 μL | Yellow | ABS | 20/Zip-Lock Pack |
| 09-316-739 | 10 μL | Blue | Polypropylene | 1/Peel Pack |
| 09-316-997 | 1 μL | Neutral | Polypropylene | 20/Zip-Lock Pack |
| 09-317-169 | 10 μL, 1 μL | Yellow | ABS | 5/Zip-Lock Pack |
| 09-317-170 | 10 μL, 1 μL | Yellow | ABS | 1/Peel Pack |
| 09-317-168 | 1 μL | Neutral | Polypropylene | 10/Zip-Lock Pack |
| 09-317-147 | 10 μL, 1 μL | Yellow | AS | 20/Zip-Lock Pack |
| 09-317-172 | 10 μL, 1 μL | Yellow | AS | 10/Zip-Lock Pack |
| 09-317-181 | 1 μL | Neutral | Polypropylene | 1/Peel Pack |
| 09-317-179 | 10 μL | Blue | Polypropylene | 5/Zip-Lock Pack |
| 09-317-177 | 1 μL | Natural | Polypropylene | 5/Zip-Lock Pack |
| 09-316-308 | 10 μL | Dark Blue | High-impact Polystyrene | 10/Zip-Lock Pack |
| 09-316-256 | 10 μL | Yellow | High-impact Polystyrene | 10/Zip-Lock Pack |
| 09-316-140 | 10 μL | Dark Blue | High-impact Polystyrene | 5/Zip-Lock Pack |
| 09-316-141 | 10 μL | Dark Blue | High-impact Polystyrene | 1/Peel Pack |
| 09-316-391 | 1 μL | White | High-impact Polystyrene | 1/Peel Pack |
| 09-316-500 | 1 μL | White | High-impact Polystyrene | 5/Zip-Lock Pack |
| 09-316-643 | 1 μL | White | High-impact Polystyrene | 10/Zip-Lock Pack |
| 09-316-642 | 1 μL | White | High-impact Polystyrene | 20/Zip-Lock Pack |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
- Smooth Surface – Ensures even and consistent streaking
- Color-Coded Sizes – Allows quick and easy identification
- Ergonomic Polygonal Shaft – Provides a secure grip for easy operation and precise directional control
- Loop Options – Available in both rigid and flexible types upon request
- Secure Packaging – Supplied in individual peel packs (easy peel-open) and zip-lock packs (tamperproof and re-sealable) to minimize the risk of contamination
Specifications
Specifications
| Sterility | Sterile |
| Material | Polypropylene |
| Volume | 10 μL |
| Size | Standard |
| Color | Blue |
| Product Type | Inoculating Loop |
| Packaging Type | 20/Zip-Lock Pack |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?