Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Lab Coats
GREENER_CHOICE

Catalog No. p-7238115 Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
5X-Large

White 50 gsm disposable polypropylene lab coats that provide breathable protection with a turndown collar, elastic cuff and hook-and-loop closure.

  • Elastic cuffs
  • Turn down collar
  • Hook-and-Loop closure

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Unisex
Material Polypropylene
Color White
Closure Type Hook and Loop
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Collar Type Turn Down
Thickness 50 gsm
Packaging Type 5 packs of 10
Length (English) 37 in.
Length (English) Sleeve 27 in.
Length (Metric) 95 cm
Length (Metric) Sleeve 69 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.