Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Disposable N95 Cone Respirators
Shop All Pyramex Safety Products Products
Click to view available options
With Exhalation Valve:
No
Yes
Quantity:
10/Box, 12 Boxes/Cs.
20/Box, 12 Boxes/Cs.
Description
- N95 – 95% efficient respiratory protection in non-oil areas
- Large coverage providing a comfortable fit for the user
- Ultrasonically welded elastic straps eliminate the need for staples which can irritate the skin
- Soft, smooth outer and inner layer is comfortable on the skin
- Outer adjustable aluminum nosepiece holds shape and provides a proper fit during use
- Inner foam strip reduces the potential for eyewear fogging
- Maintenance-free construction and material offers low breathing resistance
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-5411 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | One Size |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction