Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
SDP

Catalog No. 1495712A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
15 mL
19 mL
Length (Metric):
75 mm
100 mm
125 mm
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
Color:
Blue
Green
Orange
White
Yellow
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Color
14-957-12A 6 mL 75 mm 12 mm White
14-957-10A 4 mL 75 mm 10 mm White
14-957-10B 4 mL 75 mm 10 mm Yellow
14-957-10C 4 mL 75 mm 10 mm Green
14-957-10D 4 mL 75 mm 10 mm Orange
14-957-10E 4 mL 75 mm 10 mm Blue
14-957-12B 6 mL 75 mm 12 mm Yellow
14-957-12C 6 mL 75 mm 12 mm Green
14-957-12D 6 mL 75 mm 12 mm Orange
14-957-12E 6 mL 75 mm 12 mm Blue
14-957-14A 10 mL 100 mm 13 mm White
14-957-14B 10 mL 100 mm 13 mm Yellow
14-957-14D 10 mL 100 mm 13 mm Orange
14-957-14E 10 mL 100 mm 13 mm Blue
14-957-16A 15 mL 100 mm 16 mm White
14-957-16B 15 mL 100 mm 16 mm Yellow
14-957-16C 15 mL 100 mm 16 mm Green
14-957-16D 15 mL 100 mm 16 mm Orange
14-957-16E 15 mL 100 mm 16 mm Blue
14-957-18D 19 mL 125 mm 16 mm Orange
14-957-18E 19 mL 125 mm 16 mm Blue
14-957-18A 19 mL 125 mm 16 mm White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 missing translation for 'options'
Catalog No. 14-957-12A
Add to Cart
Add to Cart

Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.

  • Fused-in, textured, color patches accept any type of ink or pencil
  • Expose to heat, steam, hours in a water bath, without affecting label
  • Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
  • Round bottom
  • Flint or borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Manufactured from 90 expansion soda-lime glass conforming to USP Type III reqts.
Color White
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Flint Glass
Disposable Single-use
For Use With End problem of lost or peeling labels
Includes Tubes only (Caps sold separately)
Sterility Non-sterile
Diameter (Metric) 12 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.