Learn More
Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
Shop All Fisherbrand Products

Description
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
- Fused-in, textured, color patches accept any type of ink or pencil
- Expose to heat, steam, hours in a water bath, without affecting label
- Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
- Round bottom
- Flint or borosilicate glass
Specifications
Specifications
| Certifications/Compliance | Manufactured from 90 expansion soda-lime glass conforming to USP Type III reqts. |
| Color | Orange |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Flint Glass |
| Disposable | Single-use |
| For Use With | End problem of lost or peeling labels |
| Includes | Tubes only (Caps sold separately) |
| Sterility | Non-sterile |
| Diameter (Metric) | 13 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.