Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Plain-End Glass Tubes with Color-Coded Label Area
SDP

Catalog No. 1495724B Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
4 mL
4.0 mL
6 mL
10 mL
15 mL
Length (Metric):
75 mm
100 mm
Color:
Blue
Green
Orange
White
Yellow
Diameter (Metric):
10 mm
12 mm
13 mm
16 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Color Diameter (Metric)
14-957-24B 10 mL 100 mm Yellow 13 mm
14-957-20A 4 mL 75 mm White 10 mm
14-957-20B 4 mL 75 mm Yellow 10 mm
14-957-20C 4.0 mL 75 mm Green 10 mm
14-957-20E 4 mL 75 mm Blue 10 mm
14-957-20D 4 mL 75 mm Orange 10 mm
14-957-22A 6 mL 75 mm White 12 mm
14-957-22B 6 mL 75 mm Yellow 12 mm
14-957-22C 6 mL 75 mm Green 12 mm
14-957-22E 6 mL 75 mm Blue 12 mm
14-957-24A 10 mL 100 mm White 13 mm
14-957-22D 6 mL 75 mm Orange 12 mm
14-957-24C 10 mL 100 mm Green 13 mm
14-957-24E 10 mL 100 mm Blue 13 mm
14-957-24D 10 mL 100 mm Orange 13 mm
14-957-26A 15 mL 100 mm White 16 mm
14-957-26B 15 mL 100 mm Yellow 16 mm
14-957-26E 15 mL 100 mm Blue 16 mm
14-957-26C 15 mL 100 mm Green 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 14-957-24B
Add to Cart
Add to Cart

Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.

 

  • Fused-in, textured, color patches accept any type of ink or pencil
  • Expose to heat, steam, hours in a water bath, without affecting label
  • Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
  • Round bottom

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Manufactured from 51 expansion borosil. glass conforming to USP Type I and ASTM E438, Type I, Class B reqts.
Color Yellow
Capacity (Metric) 10 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Single-use
For Use With End problem of lost or peeling labels
Includes Tubes only (Caps sold separately)
Sterility Non-sterile
Diameter (Metric) 13 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.