Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Plastic Tweezers
SDPSCI_ED

Catalog No. S89614 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S89614 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89614 Supplier United Scientific™ Supplier No. UNPTWZRNSPK100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

United Scientific™ Disposable Plastic Tweezers are useful for a variety of applications where handling small parts is necessary.

Molded tweezers are useful for a variety of applications where handling small parts is necessary.

  • Unibody polypropylene construction enables autoclaving if desired
  • Nonsterile
  • Packed 100 per bag

Specifications

Length (English) 5.9055 in.
Length (Metric) 150 mm
Material Polypropylene
Quantity 100
Sterility Non-sterile
Style Molded
Tip Style Tapered
Product Type Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.