Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable SMS Laboratory Coats PROMO
Shop All Fisherbrand Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
5X-Large
Description
Fisherbrand™ premium protective apparel is available in both lab coats and hip length jackets. Made from high quality, ultra-soft SMS fabric designed to keep you protected and comfortable.
- Fluid-resistant material meets AAMI L2 standards
- 42 GSM high quality, breathable SMS material
- Anti-static coating
- High quality front snap button closure
- Comfortable knit collar and cuffs
- 3-pocket design
- Convenient side slits for easy access to pockets
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Liquids |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction