Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Dissecting Boards with 3-inch Legs
SDP

Catalog No. 22444324 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 11 in.
16 x 12 in.
23 x 16 in.
Color:
Dark Blue
Light Blue
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
22-444-324 23 x 16 in. Light Blue
22-444-310 12 x 11 in. White
22-444-317 23 x 16 in. White
22-444-318 16 x 12 in. White
22-444-325 16 x 12 in. Light Blue
22-444-328 12 x 11 in. Light Blue
22-444-335 12 x 11 in. Dark Blue
22-444-336 23 x 16 in. Dark Blue
22-444-337 16 x 12 in. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-444-324 Supplier Mopec™ Supplier No. BC034
Add to Cart
Add to Cart

Mopec Dissecting Boards are ideal for a wide variety of pathology applications including photography, specimen isolation, specimen pinning and satellite operations.

  • Easy to clean
  • Safe, rounded edges
  • Ergonomic, multi-user work surface
  • Optional removable legs
  • Non-skid feet

Specifications

Color Light Blue
Description Dissecting Board
Material Polyethylene
Dimensions (L x W) 23 x 16 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.