Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Board

Catalog No. p-7139535 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
11 in. x 13 in.
16 in. x 23 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Crafted of high-density polyethylene.

Fisherbrand™ Dissection Board are crafted of high-density polyethylene.

  • Sturdy design f constructed from heavy-duty polyethylene
  • Chemical and stain resistant and comes with a spill control border and rubber feet to prevent spillage and sliding
  • Dimensional scales
  • White background - Enhanced specimen detail

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Width (English) 13 in.
Width (Metric) 33 cm
Quantity 1 Ea.
Material Polyethylene
Length (English) 11 in.
Length (Metric) 28 cm
Height (English) 0.63
For Use With (Application) Lab Dissection
Height (Metric) 1.6 cm
Dimensions (L x W) 11 in. x 13 in.
Product Type Dissecting Board
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.