Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Dissecting Board, Neoprene Cork with Optional Legs
SDP

Catalog No. 22444319 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
16x12 in.
23x16 in.
Includes:
12 in. Legs
3 in. Legs
No Legs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
22-444-319 23x16 in. 3 in. Legs
22-444-311 23x16 in. No Legs
22-444-312 16x12 in. No Legs
22-444-320 16x12 in. 3 in. Legs
22-444-327 16x12 in. 12 in. Legs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-444-319 Supplier Mopec™ Supplier No. BC023

Mopec Dissecting Board, Neoprene Cork with Optional Legs offers durability during dissection and is fluid resistant

  • Fluid resistant
  • Optional removable non-skid legs provide an ergonomic, multi-user work surface height

Specifications

Product Type Dissecting Board
Color Tan
Description Multi-user work surface height
Material Neoprene Cork
Includes 3 in. Legs
Dimensions (L x W) 23x16 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.