Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Dissecting Forceps Economy
SDPSCI_ED

Catalog No. S02464
Change view
Click to view available options
Length (Metric):
115 mm
Catalog No. Length (Metric)
S02464 115 mm
1 options
This item is not returnable. View return policy

Catalog No. S02464

Supplier: American Scientific 106000

This item is not returnable. View return policy

These economical Dissecting Forceps are made of stainless steel with pointed tips and a serrated handle.

  • Made of stainless steel with pointed tips and a serrated handle
  • Ideal for biology and life science labs

Specifications

Tip Style Pointed
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 115 mm
Product Type Forceps
Weight (Metric) 13 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.