Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Dissipative Dual Layer Rubber Roll

Click to view available options
Width (English):
24 in.
30 in.
36 in.
Color:
Dark Blue
Light Blue
Description
- Dissipative dual layer rubber material
- Dissipative (1 x 106 to < 1 x 109 ohms Rtt) top layer
- Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Conductive (< 1 x 104 ohms Rtt) bottom layer
- The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
- Heat and chemical resistant
- May be used with soldering iron, flux, and other chemicals
- Lead-free RoHS compliant
Specifications
Specifications
Length (Metric) | 15.24 m |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Color | Light Blue |
Length (English) | 50 ft. |
Material | Rubber |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.52 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction