Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Distilling Head

Shop All Kemtech Products


Click to view available options
Standard Taper Joint:
14/20
24/40
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
Grease free solvent still head with a ground glass joint and a stopcock on the delivery port. The upper portion features stopcocks for easy syringe needle access and a joint for use with septa. Drain is centered to allow complete drainage of storage head
Specifications
Specifications
| Includes | PTFE Plug and Double Oblique Valve |
| For Use With (Application) | Organic Synthesis |
| Type | Solvent Still Head |
| Material | Borosilicate Glass |
| Capacity (Metric) | 250 mL |
| Quantity | 1 Ea. |
| Standard Taper Joint | 14/20 |
| Size | Stopcock bore: 2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction