Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ DISTRITIPS™ Syringes PROMO

Catalog No. p-200106322 Shop All Gilson Products
Click to view available options
Volume (Metric):
1 to 12.5 μL
10 to 125 μL
100 μL to 1.25 mL
Model:
12.5 mL Maxi
125 μL Micro
125 μL Micro ST (Sterile)
1250 μL Mini
1250 μL Mini ST (Sterile)

Guarantees accuracy and precision. DISTRITIPS™ syringes have an aliquot volume range from 1 μL to 1.25 mL.

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped

Specifications

Volume (Metric) 1 to 12.5 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Model 125 μL Micro
Accuracy ± 0.125 μL
Length (English) 4 in.
Length (Metric) 10.2 cm
Clean Claims No Trace of Metal
For Use With (Application) Viscous, Volatile Solutions
Format Bulk
Packaging Bulk
Quantity 50 Pk.
Product Type DistriTip Syringe
Disposable Single-use
For Use With (Equipment) DISTRIMAN Repeating Pipette
Graduated Yes
Product Line DistriTips
Material Polypropylene
Graduations 2.5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.