Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Bare Bones Mobile Lab Table
SCI_ED

Catalog No. s94785mf Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Oak, Hardwood Veneer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S94785MF Oak, Hardwood Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94785MF Supplier Diversified Spaces™ Supplier No. 4101K
Only null left
Add to Cart
Add to Cart

Diversified Spaces™ Bare Bones Mobile Lab Table is ideal for moving demonstrations around the room, school or lab. Constructed of solid oak as well as oak and hardwood veneers with a clear, chemical-resistant finish.

Ideal for moving demonstrations around the room, school or lab. Constructed of solid oak as well as oak and hardwood veneers with a clear, chemical-resistant finish.

  • Unbreakable aluminum sliding door glides
  • Equipped with lock
  • Fitted with one fixed shelf
  • 1.25 in. (3.1cm) HP plastic laminate top
  • Rolls easily on 4 in. (10cm) ball-bearing swivel casters with brakes
  • Dimensions: 24L x 48W x 36 in.H (61 x 120 x 90cm)
  • Weight: 180 lb. (81.5kg)

Specifications

Product Type Mobile Table
Color Oak
Width (Metric) 121.92 cm
Depth (Metric) 60.96 cm
Width (English) 48 in.
Height (English) 36 in.
Depth (English) 24 in.
Weight (English) 180 lb.
Finish Chemical Resistant
For Use With (Application) For moving demonstrations around the room, school or lab
Height (Metric) 91.44 cm
Weight (Metric) 81.64 kg
Material Oak, Hardwood Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.