Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ EZ-Lift Lab Workstations
SCI_ED

Catalog No. S04631MF Shop All Diversified Spaces Products
Click to view available options
Width (English):
88 in.
96 in.
Depth (English):
46 in.
50 in.
Weight (English):
505 lb.
568 lb.
597 lb.
660 lb.

Operates with people power.

Fold-away crank accessible on the student side of the workstation.

  • Unit height is adjusted from 28 to 40 in. by turning the fold-away crank shaft on the student side of the table
  • Has plenty of workspace with 50D x 96W x 1 in.H/50D x 96W x 28-40 in.H thick solid phenolic resin top or solid epoxy resin top
  • Designed to be used by four students
  • Solid phenolic resin surface provides chemical resistance
  • Two hooks mounted under the worksurface holds up to four book bags
  • Bone powder-coated steel and oak veneer base conceals the lifting mechanism
  • Clear chemical resistant earth-friendly UV finish
  • Provides six GFI protected electrical outlets

Compliance

Meets ADA specifications

Warranty and Services

Limited lifetime

Specifications

Product Type EZ-lift workstation
Weight (Metric) 257.64 kg
Width (Metric) 243.84 cm
Width (English) 96 in.
Height (English) 28 to 40 in.
Depth (English) 50 in.
Depth (Metric) 127 cm
Finish Chemical Resistant UV
Height (Metric) 71.1 to 101.6 cm
Weight (English) 568 lb.
For Use With (Application) Ideal for lab
Material Wood
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.