Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ EZ-Lift Lab Workstations
Shop All Diversified Spaces Products

Click to view available options
Width (English):
88 in.
96 in.
Depth (English):
46 in.
50 in.
Weight (English):
505 lb.
568 lb.
597 lb.
660 lb.
Description
Fold-away crank accessible on the student side of the workstation.
- Unit height is adjusted from 28 to 40 in. by turning the fold-away crank shaft on the student side of the table
- Has plenty of workspace with 50D x 96W x 1 in.H/50D x 96W x 28-40 in.H thick solid phenolic resin top or solid epoxy resin top
- Designed to be used by four students
- Solid phenolic resin surface provides chemical resistance
- Two hooks mounted under the worksurface holds up to four book bags
- Bone powder-coated steel and oak veneer base conceals the lifting mechanism
- Clear chemical resistant earth-friendly UV finish
- Provides six GFI protected electrical outlets
Compliance
Meets ADA specifications
Warranty and Services
Limited lifetime
Specifications
Specifications
| Product Type | EZ-lift workstation |
| Height (English) | 28 to 40 in. |
| For Use With (Application) | Ideal for lab |
| Depth (English) | 50 in. |
| Depth (Metric) | 127 cm |
| Weight (English) | 660 lb. |
| Width (Metric) | 243.84 cm |
| Width (English) | 96 in. |
| Finish | Chemical Resistant UV |
| Height (Metric) | 71.1 to 101.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction