Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Instructor's Desk
SCI_ED

Catalog No. s94747mf Shop All Diversified Spaces Products
Change view
Click to view available options
:
Weight: 235 lb. (107kg)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S94747MF Weight: 235 lb. (107kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94747MF Supplier Diversified Spaces™ Supplier No. 4332K
Only null left
Add to Cart
Add to Cart

Includes

  • Two cupboard compartments
  • One file drawer
  • Two smaller drawers
  • Pull-out writing board
  • Pegboard, 21 x 28 in. (52.5 x 70cm), with 50 assorted hooks
  • SS sink
  • Hand pump
  • Water bottles
  • Full upright set
  • Extension cord, 25 ft. (7.5m)
  • GFI-protected AC duplex electrical receptacle

Mobile unit equipped with two storage compartments.

  • Constructed with solid oak and oak veneer; all drawers and doors lock
  • Fitted with 1.25 in. (3.1cm) ChemGuard™ top and 4 in. (10cm) ball-bearing locking swivel casters
  • Dimensions: 28L x 48W x 36 in.H (70 x 120 x 90cm)
  • Weight: 235 lb. (107kg)

Specifications

Product Type Mobile Instructor Desk
Weight (Metric) 113.3 kg
Includes Two cupboard compartments, one file drawer, two smaller drawers, pull-out writing board, pegboard, 21 x 28 in. with 50 assorted hooks, SS sink, hand pump, Water bottles, full upright set, 25 ft. extension cord, GFI-protected AC duplex electrical rece
For Use With (Application) Moving unit offers many instructing necessities
Height (Metric) 91 cm
Length (Metric) 70 cm
Depth (Metric) 70 cm
Dimensions (L x W x H) 28 x 48 x 36 in. (70 x 120 x 91 cm)
Height (English) 36 in.
Width (English) 48 in.
Weight (English) 250 lb.
Depth (English) 28 in.
Length (English) 28 in.
Width (Metric) 120 cm
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.