Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Aprons
SCI_ED

Catalog No. 7101KP Shop All Diversified Spaces Products
Click to view available options
Dimensions (L x W x H):
48 x 24 x 30 in.
54 x 24 x 30 in.
60 x 24 x 30 in.
Surface Coating:
ChemGuard™
Plastic Laminate

Outfit your lab with easy-to-maintain furniture. Diversified Oak Table with Plain Aprons are made of smoothly machined oak, providing long-lasting usability and easy care.

Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.

  • Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
  • Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
  • Legs equipped with nonskid adjustable glides for precise leveling
  • Legs fashioned with rubber leg boots
  • Apron fitted with heavy-duty 13-gauge steel corner braces

Specifications

Product Type Table
Color Oak, Black
Dimensions (L x W x H) 48 x 24 x 30 in.
Includes Plain apron, steel braces
Surface Coating Plastic Laminate
Finish Plastic
Height (Metric) 76.2 cm
Weight (English) 70 lb.
Depth (English) 24 in.
Depth (Metric) 60.96 cm
Height (English) 30 in.
Length (English) 48 in.
Length (Metric) 121.92 cm
Weight (Metric) 31.2 kg
Width (English) 24 in.
Width (Metric) 60.96 cm
Material Oak, Plastic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.