Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Oak Table with Plain Aprons
Shop All Diversified Spaces Products

Click to view available options
Dimensions (L x W x H):
48 x 24 x 30 in.
54 x 24 x 30 in.
60 x 24 x 30 in.
Surface Coating:
ChemGuard™
Description
Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.
- Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
- Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
- Legs equipped with nonskid adjustable glides for precise leveling
- Legs fashioned with rubber leg boots
- Apron fitted with heavy-duty 13-gauge steel corner braces
Order Info
FASTRAK item — ships within five days
Specifications
Specifications
| Product Type | Table |
| Color | Oak, Black |
| Dimensions (L x W x H) | 54 x 24 x 30 in. |
| Weight (Metric) | 35.83 kg |
| Depth (English) | 24 in. |
| Height (English) | 30 in. |
| Length (English) | 54 in. |
| Depth (Metric) | 60.96 cm |
| Length (Metric) | 137.16 cm |
| Width (English) | 24 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction