Learn More
Description
- Adjusts the unit from 28 to 40 in.H with the push of a button
- Plenty of workspace
- Top made up of solid phenolic resin or epoxy resin which resists water, heat and most chemicals
- Two hooks mounted under the worksurface holds up to four book bags
- Bone powder-coated steel and oak veneer base conceals the lifting mechanism
- Motor is accessible by removing one of the oak panels
- Provides six GFI protected electrical outlets
- Easy, power option
Compliance
Meets ADA specifications
Warranty and Services
Limited lifetime
Specifications
Specifications
| Product Type | Power-lift Workstation |
| Width (Metric) | 243.84 cm |
| Weight (Metric) | 257.64 kg |
| Weight (English) | 568 lb. |
| Depth (English) | 50 in. |
| For Use With (Application) | Ideal for lab |
| Height (English) | 28 to 40 in. |
| Height (Metric) | 71.1 to 101.6 cm |
| Depth (Metric) | 127 cm |
| Width (English) | 96 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
