Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Shain Drawing Table


Shop All Diversified Spaces Products



Click to view available options
Top Style:
One Piece Top
One-piece Adjustable Top
Split Top
Two-piece Top
Dimensions (L x W x H):
36 x 24 x 30 in.
36 x 24 x 36 in.
36 x 24 x 37 in.
60 x 24 x 36 in.
70 x 32.5 x 39.7 in.
Weight (English):
75 lb.
80 lb.
90 lb.
95 lb.
215 lb.
325 lb.
Description
- Unit constructed of solid maple with 2.25 in. maple legs
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Product Type | Shain Drawing Table |
Color | Maple |
Dimensions (L x W x H) | 36 x 24 x 36 in. |
Length (Metric) | 91.4 cm |
Height (Metric) | 91.4 cm |
Top Style | One Piece Top |
Finish | Earth-friendly UV |
Depth (English) | 90 in. |
Weight (English) | 90 lb. |
Width (Metric) | 60.9 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction