Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Wall Storage Cases

Shop All Diversified Spaces Products


Click to view available options
Width (Metric):
91.44 cm
121.9 cm
Weight (Metric):
163.29 kg
176.9 kg
Description
- Solid oak, hardwood and oak veneers construction
- With 0.187 in. (0.47 cm) tempered glass
- 1 in. (2.54 cm) thick shelves
- Weight capacity: 40 lb. (18.14 kg) per sq. ft. (for each shelf)
- Three-point locking system
- Two fixed and four adjustable shelves
- Dimensions: 22L x 84 in.H (56 x 213 cm)
- Available widths: 24 in. (56 cm), 36 in. (91 cm) or 48 in. (122 cm)
- Note: Cabinet should be secured to the wall for safety. (Mounting hardware available separately)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Width (Metric) | 121.9 cm |
| Width (English) | 48 in. |
| Weight (Metric) | 176.9 kg |
| Color | Oak |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.8 cm |
| Door Type | Two, oak-framed with tempered glass |
| Height (English) | 84 in. |
| Height (Metric) | 213.36 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction