Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ DNA LoBind™ Tubes
GSA_VAGREENER_CHOICE

Catalog No. 13690086 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
5 mL
15 mL
25 mL
50 mL
Packaging:
1 Bag x 500 Tubes
200 Tubes (2 Bags x 100 Tubes)
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (5 Bags x 40 Tubes)
200 Tubes (8 Bags x 25 Tubes)
4 Bags of 50
Closure Type:
Screw Cap
Snap Cap
SnapTec Cap
Max. RCF:
17,000 x g
19,500 x g
25,000 x g
30,000 x g
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Closure Type Max. RCF
13-690-086 15 mL 200 Tubes (4 Bags x 50 Tubes) Screw Cap 19,500 x g
05-414-202 0.5 mL 1 Bag x 500 Tubes Snap Cap 30,000 x g
05-414-203 1.5 mL 1 Bag x 500 Tubes Snap Cap 30,000 x g
05-414-204 2.0 mL 1 Bag x 500 Tubes Snap Cap 25,000 x g
05-413-916 5 mL 200 Tubes (2 Bags x 100 Tubes) Screw Cap 25,000 x g
01-670-416 25 mL 200 Tubes (4 Bags x 50 Tubes) Screw Cap 17,000 x g
01-670-414 25 mL 200 Tubes (5 Bags x 40 Tubes) SnapTec Cap 17,000 x g
14-282-305 5 mL 4 Bags of 50 Snap Cap 25,000 x g
13-690-087 50 mL 200 Tubes (8 Bags x 25 Tubes) Screw Cap 19,500 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-690-086 Supplier Eppendorf™ Supplier No. 0030122208
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Unleash the power of precision in your DNA research with Eppendorf DNA LoBind Tubes. Engineered with proprietary LoBind technology, these microcentrifuge tubes redefine sample handling, minimizing the risk of loss and maximizing DNA recovery. Ideal for low-concentration applications, including PCR, qPCR, and DNA sequencing, these tubes ensure accuracy, purity, and optimal yields.

Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.

  • Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
  • Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
  • Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
  • Precision lid sealing minimizes evaporation rates in the tube format.
  • Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
  • Snap, screw, and SnapTec™ cap options available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Closure Color Gray
Color Clear
Capacity (Metric) 15 mL
Material Polypropylene
Packaging 200 Tubes (4 Bags x 50 Tubes)
Quantity 200 Tubes (4 Bags of 50)
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Clean Claims PCR Clean
Bottom Shape Conical
Closure Type Screw Cap
Graduated Yes
Product Type Tube
Max. RCF 19,500 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.