Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ DNA Model Kit
SDPSCI_ED

Catalog No. p-4428668
Click to view available options
Product Type:
DNA Model Kit
DNA Model Unassembled

DNA Model Kit accurately depicts a 16-base-pair section of DNA.

  • Built to a scale of 10 cm to 1 nm
  • Phosphate-deoxyribose backbone and four bases represented by custom plastic moldings
  • Shows shapes of molecules in scale and illustrates bonding between them
  • Model is supported by a central pillar, which can rotate on a circular stand

Specifications

For Use With (Application) Explains key concepts related to DNA structure
Height (English) 25 in.
Height (Metric) 63.5 cm
Includes Single Model, Unassembled
Length (English) 9 in.
Material Plastic
Width (English) 9 in.
Product Type DNA Model Unassembled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.