Learn More
Fisherbrand™ DNA Sequencing Systems: Combs for Discontinued Model FB-SEQ-2045
Shop All Fisherbrand ProductsDescription
For use with discontinued model FB-SEQ-2045
Specifications
Specifications
| For Use With (Equipment) | Owl s4s aluminum backed sequencer system |
| Height (English) Footprint | 19.6 in. |
| Height (Metric) Footprint | 50 cm |
| Length (English) Footprint | 9 in. |
| Length (English) Gel | 17.7 in. |
| Length (Metric) Footprint | 23 cm |
| Length (Metric) Gel | 45 cm |
| Product Type | Sharktooth Micro-Well Comb |
| Teeth Count | 36 |
| Thickness (Metric) Teeth | 0.4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.