Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns
GREENER_CHOICE

Catalog No. 03050850 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
2 mm
4 mm
9 mm
22 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-050-850 250 mm 2 mm
DX043010 250 mm 4 mm
DX043011 250 mm 9 mm
DX043018 50 mm 4 mm
DXSP2091 250 mm 22 mm
03-050-854 50 mm 9 mm
03-050-855 50 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-050-850 Supplier Thermo Scientific™ Supplier No. 088760
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

  • 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
  • Capable of n, n-1 resolution for oligonucleotides
  • Resolves oligonucleotides with secondary structures
  • Compatible with solvent, high pH, and high temperatures
  • Analyzes phosphorothioate-based clinical samples
  • Provides easy scale-up
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2 mm
Flow Rate 1.5 mL/min
Length (Metric) 250 mm
Max. Pressure 4000 psi (275 bar)
Particle Size 13 μm
pH 2 to 12.5
Pore Size Nonporous
Quantity Each
Temperature 90°C
Stationary Phase Quaternary Ammonium
Product Line DNAPac
Packing Material Nonporous, Polymeric Resin
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.