Learn More
Thermo Scientific™ dNTP Mix (10 mM each)
Description
Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.
Features
- Greater than 99% purity confirmed by HPLC
- Free of human and E. coli DNA
- Long term stability, even after multiple freeze-thaw cycles when properly stored
- Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
- Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)
Applications
- Long range PCR (40 kb)
- cDNA synthesis
- PCR, RT-PCR, qPCR
- High fidelity PCR
- DNA labeling and sequencing
- LAMP, RDA, MDA
Specifications
Specifications
| Concentration | 10 mM |
| Content And Storage | dNTP Mix (10 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 10 mM (10 x 1 mL) Store at –20°C. |
| Form | Liquid |
| PCR Method | 2-step RT-qPCR, Standard PCR |
| Label or Dye | Unlabeled |
| Purity or Quality Grade | >99% |
| Quantity | 10 x 1 mL |
| Shipping Condition | Dry Ice |
| For Use With (Application) | Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR) |
Frequently Asked Questions (FAQs)
The four dNTPs (dATP, dCTP, dTTP, dGTP) are used at a final concentration of 200 µM each or a total of 0.8 mM in standard amplifications. For PCR amplifications that require high fidelity, lower dNTP concentrations (on the order of 10-50 µM) work optimally.
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.