Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Dog (Canis lupus familiaris) Sacrum



Click to view available options
:
Dog Sacrum; For Use With: Demonstrating Bone Structure and Anatomy
Description
- Real sacrum of a dog to demonstrate the typical bone structure and anatomy.
- Domestic Dog (Canis lupus familiaris)
- Taxonomy:
- Class: Mammals
- Order: Predators
- Family: Dogs
- Diet: Carnivore
- Size: Approx. 20 to 85 cm
- Weight: Approx. 1 to 70 kg
- Age: 7 to 18 years
- Skeleton: Approx. 280 individual bones
- Dentition formula:
- Number: 42
- Incisors (I): 3/3
- Canines (C): 1/1
- Premolars (P): 4/4
- Molars (M): 3/3
Specifications
Specifications
Product Type | Dog Sacrum |
For Use With (Application) | Demonstrating Bone Structure and Anatomy |
Weight (English) | 0.02 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction