Learn More
Description
- Great for having students compare with calcite
- Correlates well to Next Generation Science Standards Evidence Statements
- Suitable for classroom mineral study and identification
- Ideal for learning about physical and chemical properties
Specifications
Specifications
| Product Type | Metamorphic Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Dolomite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
