Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dolomite Mineral Specimen
SCI_ED

Catalog No. S80842 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1/Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S80842 1/Ea. 2 to 3 cm
S26651 10/Pk. 2 to 3 cm
S26652 1 Ea. 7 to 8 cm
S27598 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S80842 Supplier Eisco™ Supplier No. ESNG0069
Add to Cart
Add to Cart

Dolomite is similar to calcite but includes magnesium in its chemistry, which makes it a more robust and stable mineral.

  • Great for having students compare with calcite
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Suitable for classroom mineral study and identification
  • Ideal for learning about physical and chemical properties

Specifications

Product Type Metamorphic Rock
Quantity 1/Ea.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Specimen Type Dolomite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.