Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ DOT Vehicle Placards: EXPLOSIVE 1.4F
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Polycoated Tagstock
Description
- Available in two different materials Premium Fiberglass, Pressure Sensitive Vinyl
Specifications
Specifications
Adhesive Type | Non-adhesive |
Color | Black, Orange |
Material | Fiberglass |
Product Type | Vehicle Placard |
Display Text | EXPLOSIVE 1.4F |
For Use With (Application) | Material Handling, Shipping & Receiving Signs & Labels |
Quantity | 1 Ea. |
Shape | Diamond |
Size (English) | 10.75 x 10.75 in. |
Thickness (English) | 0.0984 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction