Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ DOT Vehicle Placards: (Oxidizer Picto w/Blank Box) 5.2
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass (B-120)
Polycoated Tagstock (B-101)
Pressure-sensitive Vinyl (B-946)
Description
- Available in three different materials Pressure Sensitive Vinyl, Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Red, Yellow, White |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Vehicle Placard |
| Display Text | Oxidizer pictogram with blank box, 5.2 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Shape | Diamond |
| Size (English) | 10.75 x 10.75 in. |
| Thickness (English) | 0.004 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction