Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ DOT Vehicle Placards: (Poison Picto w/Blank Box) 2
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass (B-120)
Polycoated Tagstock (B-101)
Pressure-sensitive Vinyl (B-946)
Description
- Available in three different materials Pressure Sensitive Vinyl, Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Black, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Polycoated Tagstock (B-101) |
| Printable Sides | Single-side Printable |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | Poison pictogram with blank box, 2 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction