Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Double Concave Glass Lens

Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
125 mm
Length (Metric) Focal:
100 mm
1000 mm
150 mm
20 mm
200 mm
250 mm
300 mm
50 mm
500 mm
Description
- Spherical
- Optically worked glass
- Ground edges
- Highly polished
Specifications
Specifications
Material | Glass |
Diameter (Metric) | 75 mm |
Length (Metric) Focal | 200 mm |
Product Type | Double Concave Lens |
Shape | Double Concave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction