Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Double Cylinder Hand Truck

Catalog No. 19085763
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
16 in. Pneumatic Wheels
16 in. Pneumatic Wheels, Rear Casters
20 in. Steel Wheels
Flat-Free Wheels
Load Bearing Capacity (English):
600 lb.
700 lb.
1000 lb.

Justrite™ Double Cylinder Hand Truck holds gas cylinders in place independently for improved safety. Features steel wheels with dual ball bearings for easier rolling.

  • Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter round steel tube with continuous welding
  • Double-cylinder trucks provide optimum safety, strength, and longevity
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
  • Unique zero-lift height loading floor plate lays flat, thereby eliminating the need to lift cylinder during loading and unloading
  • Corrosion-resistant powder coat finish throughout for long life and smooth handling
  • Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder and eliminate any cylinder rolling potential seen in chain-secured units
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
  • Optional locking posts and collar plate system model 35084 ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 454 kg
Material Steel
Color Gray
For Use With (Equipment) Gas cylinder
Height (Metric) 1194 mm
Includes 16 in. Pneumatic Wheels, Rear Casters
Length (Metric) 864 mm
Weight (English) 41 lb.
Width (Metric) 864 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.