Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Double Cylinder Hand Truck with Firewall
Shop All Justrite Safety Group Products
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
16 in. Pneumatic Wheels
16 in. Pneumatic Wheels, Rear Casters
20 in. Steel Wheels
Hoist Ring, 16 in. Pneumatic Wheels, Rear Casters and Tool Box
Hoist Ring, 16 in. Pneumatic Wheels, Tool Box
Hoist Ring, 20 in. Steel Wheels, Tool Box
Load Bearing Capacity (English):
600 lb.
700 lb.
1000 lb.
Description
- Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively
- Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity
- Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
- Zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading
- Corrosion-resistant powder-coat finish throughout for long life and smooth handling
- Steel encased Marinite™ creates a one-hour fire barrier between the fuel and oxidizer
- Optional locking posts and collar plates ensure total cylinder immobilization for hoisting applications
- Configured with steel wheels with dual ball bearings for easier rolling
- Optional wide-set dual swivel caster assemblies for easier, stable transport
- Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder, eliminating cylinder rolling potential seen in chain-secured units
- Included welded loop chains provide a secondary means for securing the cylinders
- Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
- Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Load Bearing Capacity (English) | 1000 lb. |
| Load Bearing Capacity (Metric) | 454 kg |
| Material | Steel |
| Color | Gray |
| For Use With (Equipment) | Gas cylinder |
| Height (Metric) | 1549 mm |
| Includes | 16 in. Pneumatic Wheels |
| Length (Metric) | 889 mm |
| Weight (English) | 59 lb. |
| Width (Metric) | 889 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction