Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Double Cylinder Hand Truck
Shop All Justrite Safety Group Products
Click to view available options
Includes:
10.5 in. Pneumatic Wheels
16 in. Pneumatic Wheels
16 in. Pneumatic Wheels, Rear Casters
20 in. Steel Wheels
Flat-Free Wheels
Load Bearing Capacity (English):
600 lb.
700 lb.
1000 lb.
Description
- Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
- Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter round steel tube with continuous welding
- Double-cylinder trucks provide optimum safety, strength, and longevity
- Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
- Unique zero-lift height loading floor plate lays flat, thereby eliminating the need to lift cylinder during loading and unloading
- Corrosion-resistant powder coat finish throughout for long life and smooth handling
- Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder and eliminate any cylinder rolling potential seen in chain-secured units
- Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
- Optional locking posts and collar plate system model 35084 ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 272 kg |
Material | Steel |
Color | Gray |
For Use With (Equipment) | Gas cylinder |
Height (Metric) | 1194 mm |
Includes | 20 in. Steel Wheels |
Length (Metric) | 813 mm |
Weight (English) | 30 lb. |
Width (Metric) | 813 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction