Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Double D Ring Anchorage Connector Strap

Catalog No. 191600206 Shop All MSA Products
Change view
Click to view available options
Material:
Polyester Webbing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-160-0206 Polyester Webbing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-160-0206 Supplier MSA™ Supplier No. SFP2267506
Add to Cart
Add to Cart

MSA™ offers several web straps and slings for use in a variety of applications.

  • Standard D-ring on one end
  • Large D-ring on other end
  • Integral wear pad

Specifications

Material Polyester Webbing
Color Red, Yellow
Dimensions (L x W) 9.50 X 3.25 in.
Dimensions (L x W x H) 9.50 X 3.25 X 2.75 in.
Certifications/Compliance ANSI/ASSE Z359.1-2007, ANSI/ASSE A10.32-2004 and applicable OSHA regulations
Width (Metric) 8.25 cm
Width (English) 3.25 in.
Includes Anchorage Connector Strap
Weight (Metric) 0.70 kg
Weight (English) 1.55 lb
Style Double D Ring
Strength 5,000 lb.
Height (English) 2.75 in.
Length (Metric) 1.82 m
Length (English) 6 ft.
For Use With (Equipment) Compatible for use with MSA fall arrest and confined space entry/retrieval components.
Product Type Anchorage Connector Strap
Height (Metric) 6.98 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.