Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Double HEPA Filtration Kits
SDP

Catalog No. 10305001 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
1 Filter
2 Filter
Width (English):
24 in.
36 in.
48 in.
60 in.
72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Width (English)
10-305-001 1 Filter 36 in.
10-305-000 1 Filter 24 in.
10-305-002 1 Filter 48 in.
10-305-003 2 Filter 60 in.
10-305-004 2 Filter 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-305-001 Supplier Labconco™ Supplier No. 3966103
Add to Cart
Add to Cart
Request a Quote

Provides second level of HEPA Filtration to meet United States Pharmacopeia (USP) <800> standard for redundant HEPA Filter in series. For field-installation atop XPert Balance Filtered Systems and XPert Bulk Powder Filtered Systems.

Kit Components:
  • One HEPA Filter (5 ft. and 6 ft. models include 2 filters)
  • Set of bag and straps for bag-in/bag-out system
  • Complete metal support system, as well as certifier installation instructions

Kit adds 32.7cm (12.9 in.) height of an existing System

Specifications

Filter Type HEPA
For Use With (Equipment) 3 ft. XPert Filtered Balance System
Height (English) 13 in.
Weight (English) 135 lb.
Weight (Metric) 61 Kg
Depth (English) 24 in.
Width (English) 36 in.
Height (Metric) 33 cm
Includes 1 HEPA Filter, Set of Bag and Straps for bag-in/bag-out System, Metal Support System, and Certifier Installation Instructions
Depth (Metric) 60.9 cm
Description 1 Filter
Width (Metric) 91.4 cm
Product Type Kit
Material Steel
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.