Learn More
Description
A key factor in the thermal protection Nomex™ provides is that it carbonizes and thickens when exposed to the intense heat of fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives valuable extra seconds of protection when it is most needed.
- Protective qualities will not wash out
- Fabric meets OSHA requirements for flame resistance
- TPP Rating 20-23
- Meets NFPA 1971 requirements
- One Size Fits Most
Specifications
Specifications
| Product Type | Fire Protectant Hood |
| Size | Universal |
| Material | Nomex |
| Color | White |
| Closure Type | Pull-over |
| Disposable | Reusable |
| Design Type | Straight Cut |
| Quantity | 1 Ea. |
| Includes | Hood Only |
| Construction | 2-ply head and bib |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.