Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Double Open Wrench (Imperial)
SDP

Catalog No. p-7164882 Shop All Ampco Metal Inc. Products
Click to view available options
Drive Size:
1 x 1-1/8 in.
1-1/16 x 1-1/4 in.
1-1/16 x 1-1/8 in.
1-1/4 x 1-5/8 in.
1-1/4 x 1-7/16 in.
1-1/8 x 1-1/2 in.
1-1/8 x 1-1/4 in.
1-1/8 x 1-5/16 in.
1-13/16 x 2 in.
1-3/8 x 1-7/16 in.
1-5/16 x 1-1/2 in.
1-5/8 x 1-13/16 in.
1-7/16 x 1-5/8 in.
1-7/8 x 2 in.
1/2 x 11/16 in.
1/2 x 5/8 in.
11/16 x 25/32 in.
11/16 x 3/4 in.
11/16 x 7/8 in.
13/16 x 7/8 in.
15/16/ x 1-1/16 in.
2-1/16 x 2-1/4 in.
2-1/2 x 2-5/8 in.
2-1/4 x 2-1/2 in.
2-3/4 x 3 in.
2-5/8 x 2-3/4 in.
25/32 x 7/8 in.
3/16 x 1/4 in.
3/4 x 7/8 in.
5/16 x 11/32 in.
5/16 x 3/8 in.
5/8 x 3/4 in.
7/16 x 1/2 in.
7/8 x 1 in.
7/8 x 1-1/16 in.
9/16 x 3/4 in.
9/16 x 5/8 in.

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-174-780

Supplier: Ampco Safety Tools WO1/2X11/16

Only null left
Add to Cart
Add to Cart

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Double Open Wrench performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Double Open Wrench
Drive Size 1/2 x 11/16 in.
Material Aluminum Bronze
Certifications/Compliance Factory Mutual (FM) Approved

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.